Zoro Select
5" Stem Digital Pocket Thermometer, 89.6 Degrees to 109.2 Degrees F
- Zoro #: G4144262
- Mfr #: 15-720-000
Tap to zoom
Hover or click to zoom
$8.29
- Item: Digital Pocket Thermometer
- Temp. Range (F): 89.6 Degrees to 109.2 Degrees
- Stem Length: 5 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $8.29
Zoro Select #15-720-000 Specifications
- Zoro #: G4144262
- Mfr #: 15-720-000
- Item: Digital Pocket Thermometer
- Temp. Range (F): 89.6 Degrees to 109.2 Degrees
- Stem Length: 5 in
- Accuracy: +/-0.2 Degrees F
- Display: 4 Digit Digital LCD
- Battery Type: 1.5V Silver Oxide Button Cell
- Manufacturers Warranty Length: 1 yr
- Resolution: 0.1 Degrees F
- Data Hold: Yes
- Features: Memory Recall, Replaceable Battery, Reading in 60 sec, This Thermometer can be used Orally, Rectally or Axillary (Underarm). If used rectally, we recommend using the included Probe Covers
- Degree Divisions: 0.1 Degrees
- Auto Power Off: Yes
- Case Material: Plastic
- Includes: Storage Case
- Standards: ASTM E1112
- Pocket Thermometer Style: Side Reading Pen Style
- Folding Stem: No
- Minimum Temperature F: 89.6 Degrees F
- Digital Display: 4-Digit LCD Display
- Display Type: LCD
- Quick Reading: No
- Scale Type: Digital
- Includes NIST-Traceable Certificate: No
- Body Style: Pen
- Waterproof: No
- Maximum Temperature F: 109.2 Degrees F
- Maximum Temperature °F: 109.2 Degrees F
- Display Position: Side
- Minimum Temperature °F: 89.6 Degrees F
- Length: 5 in
- Temperature Resolution F: 0.1 Degrees F
- NSF Rated: No
- Temperature Range: 89.6 Degrees to 109.2 Degrees F
- Number of Digits: 4
- Product Type: Digital Pocket Thermometer
- Country of Origin (subject to change): China
Description
Digital Pocket Thermometer, Temp. Range (F) 89.6 to 109.2 Degrees F, Stem Length 5 in, Accuracy 0.1 Degrees F, Standards ASTM E1112, Battery Type 1.5V Silver Oxide Button Cell, Degree Divisions 0.1 Degrees , Resolution 0.1 Degrees , Display 4 Digit Digital LCD, Case Material Plastic, Features Memory Recall, Replaceable Battery, Reading in 60 sec, This Thermometer can be used Orally, Rectally or Axillary (Underarm). If used rectally, we recommend using the included Probe Covers
Restrictions and Compliance
- ***
Reviews of Zoro Select #15-720-000
Explore more
- Zoro Select 8" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F 23NU22
- Zoro Select 4-3/4" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F 23NU21
- Zoro Select 8" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F 23NU26
- Zoro Select 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F 6DKD2
- Zoro Select 8" Stem Analog Dial Pocket Thermometer, 50 Degrees to 550 Degrees F 23NU27
- Zoro Select 2-3/4" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F 23NU32
- Zoro Select 5" Stem Analog Dial Pocket Thermometer, -40 Degrees to 160 Degrees F 6DKD1
- Zoro Select 5" Stem Analog Dial Pocket Thermometer, 25 Degrees to 125 Degrees F 23NU30
- Control Company 5-1/4" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F 4355
- Control Company 8" Stem Digital Pocket Thermometer, -58 Degrees to 536 Degrees F 4370
- Control Company 8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F, Battery Type: LR44 4352
- Zoro Select Pocket Thermometers