Skip to Main Content
customer-service Help
Zoro Select

5" x 4" Open Poly Bags, 2 mil, Clear, PK 5000

Zoro Select 5" x 4" Open Poly Bags,  2 mil,  Clear,  PK 5000 5DGR4
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$52.66 ($0.01/unit)
  • Item: Open Poly Bags
  • Features: Standard
  • Width: 4"
See full product details
Orders over $75 ship free.
Total: $52.66

Zoro Select #5DGR4 Specifications

  • Item: Open Poly Bags
  • Features: Standard
  • Width: 4"
  • Length: 5"
  • Color: Clear
  • Bag Closure Type: None
  • Thickness: 2 mil
  • Material: Low Density Polyethylene (LDPE)
  • Standards: USDA and FDA
  • Write on Surface: No
  • Hang Hole: No
  • Bag Item: Open Poly Bag
  • Bag Material: Low Density Polyethylene (LDPE)
  • Depth: 0
  • Size: 5" x 4"
  • Package Configuration: Case Pack
  • Package quantity: 5000
  • Bag Bottom Type: Flat
  • Bag Type: Standard
  • Mil Thickness Range: 1.75 to 2 mil
  • Length (Straight Wireway): 5 in
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 4 in, Length 5 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 5000

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Zoro Select #5DGR4