Skip to Main Content
customer-service Help
Zoro Select

50" x 28" Open Poly Bags, 2 mil, Clear, PK 250

Zoro Select 50" x 28" Open Poly Bags,  2 mil,  Clear,  PK 250 5DHC6
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$165.47 ($0.66/unit)
  • Item: Open Poly Bags
  • Features: Standard
  • Width: 28"
See full product details
This item ships free.
Total: $165.47

Zoro Select #5DHC6 Specifications

  • Item: Open Poly Bags
  • Features: Standard
  • Width: 28"
  • Length: 50"
  • Color: Clear
  • Bag Closure Type: None
  • Thickness: 2 mil
  • Material: Low Density Polyethylene (LDPE)
  • Standards: USDA and FDA
  • Write on Surface: No
  • Hang Hole: No
  • Depth: 0
  • Bag Material: Low Density Polyethylene (LDPE)
  • Bag Item: Open Poly Bag
  • Package Configuration: Case Pack
  • Size: 50" x 28"
  • Package quantity: 250
  • Bag Type: Standard
  • Bag Bottom Type: Flat
  • Mil Thickness Range: 1.75 to 2 mil
  • Length (Straight Wireway): 50 in
  • Product Type: Open End Poly Bag
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 28 in, Length 50 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 250

Restrictions and Compliance

Reviews of Zoro Select #5DHC6