Zoro Select
Self Dumping Hopper, Medium Duty, Gray
Mfr # 5077 GRAY
Zoro # G0320909
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$988.99
Key Features
- Color Gray
- Load Capacity 6000 lb
- Cubic Foot Capacity 13.5 cu ft.
- Hopper Release Chain/Cable Release
- Fork Pocket Height 3 in
Explore More Products
- ZORO SELECT Self-Dumping Hopper, 27.0 cu. ft. Cap. 10077LPYellow
- ZORO SELECT Self Dumping Hopper, 6000 lb., Gray 50099 GRAY
- ZORO SELECT Portable Hopper, Steel, 1/2 cu. yd, 2000lb. P-HOP-0.5
- ZORO SELECT Self-Dumping Hopper, 6.8 cu. ft. Cap. 2555LPGray
- ZORO SELECT Self Dumping Hopper, Medium Duty, Orange 5077 ORANGE
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red 26077 RED
- ZORO SELECT Self-Dumping Hopper, HD, 2.2 cu. yd., Ylw SD-2.2 CASTER YELLOW
- ZORO SELECT Bump Release Hopper 26055BR
- ZORO SELECT Self Dumping Hopper, 1000 lb., Poly, White SD 1.1 WHITE
- VESTIL Self Dumping Hopper, 6000 lb SDB-200-6
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red 5077 RED
- Zoro Select Tilt & Cube Trucks