Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

5/16"-18 316 Hex Head Cap Screw, Steel

  • Zoro #: G2106647
  • Mfr #: ZS61651C24
$19.12
  • Dia./Thread Size: 5/16"-18
  • Fastener Length: 1 1/2 in
  • Basic Material: Steel
See full product details
Orders over $75 ship free.

Zoro Select #ZS61651C24 Specifications

  • Zoro #: G2106647
  • Mfr #: ZS61651C24
  • Dia./Thread Size: 5/16"-18
  • Fastener Length: 1 1/2 in
  • Basic Material: Steel
  • Fastener Finish: Plain
  • Fastener Thread Style: Partially Threaded
  • Head Type: Standard
  • System of Measurement: Inch
  • Thread Size: 5/16"-18
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: UNC (Coarse)
  • Min. Thread Length: 7/8 in
  • Fastener Industry Standards: ASME B18.2.1
  • Screw Industry Standards: ASME B18.2.1
  • Item: Hex Head Cap Screw
  • Screw Grade/Class: 316
  • Rockwell Hardness: BHN250
  • Tensile Strength: 85,000 psi
  • Head Height: 15/32 in
  • Material Grade: 316
  • Cap Screw Type: Hex Head Cap Screw
  • Thread Type: UNC (Coarse)
  • Head Width: 0.3125 in
  • Thread Style: Partially Threaded
  • Thread Direction: Right Hand
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade 316, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Standard, Min. Thread Length 7/8 in, Head Height 15/32 in, Head Width 0.3125 in

Reviews of Zoro Select #ZS61651C24