Download CAD Files
Zoro Select
5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 50 PK
Mfr # U51030.031.0100
Zoro # G5331575
$14.49
17% off
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Button
- Drive Type Hex
- Drive Size 3/16 in
- Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 50 PK U51030.031.0125
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 50 PK U51130.031.0100
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK U51030.031.0075
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 316 Stainless Steel, 5/16 in Length, 100 PK U55050.011.0031
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 70 mm Length, 100 PK M07160.060.0070
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 100 PK M8C80KCS
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain Stainless Steel, 1-7/16 in Length ZPS44008C20
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Steel, 40 mm Length, 100 PK M07030.080.0040
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 100 PK U55050.012.0075
- PARKER FASTENERS #12-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 5 PK 12C150KCSS
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length A6440100020LH
- Zoro Select Socket Head Cap Screws