Skip to Main Content
customer-service Help
Zoro Select

5/16"-18 Cylindrical Flanged Socket Head Cap Screw, 1 1/8 in L

Zoro Select 5/16"-18 Cylindrical Flanged Socket Head Cap Screw,  1 1/8 in L ZPS72051C10
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$34.45
  • Dia./Thread Size: 5/16"-18
  • Drive Type: Hex Socket
  • Length: 1 1/8 in
See full product details
Orders over $75 ship free.
Total: $34.45

Zoro Select #ZPS72051C10 Specifications

  • Dia./Thread Size: 5/16"-18
  • Drive Type: Hex Socket
  • Length: 1 1/8 in
  • System of Measurement: Inch
  • Basic Material: Aluminum
  • Material Grade: Not Graded
  • Thread Style: Partially Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Cylindrical Flanged
  • Fastener Finish: Plain
  • Fastener Thread Type: UNC (Coarse)
  • Head Dia.: 0.4688 in
  • Thread Length: 1/2"
  • Screw Industry Standards: Not Listed
  • Fastener Industry Standards: Not Listed
  • Vented Hole Size: Not Vented
  • Head Height: 0.375 in
  • Thread Dia.: 5/16 in
  • Thread Direction: Right Hand
  • Item: Socket Head Cap Screw
  • Drive Size: 1/4 in
  • Min. Thread Length: 1/2 in
  • Length (Straight Wireway): 1 1/8 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical Flanged, Basic Material Aluminum, Material Grade Not Graded, 5/16 In.-18, Length 1 1/8 in, Fastener Finish Plain, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 1/4 in, Thread Style Partially Threaded, Thread Direction Right Hand, Min. Thread Length 1/2 in, Thread Length 1/2 In., Head Height 0.375 in, Thread Dia. 5/16 in

Reviews of Zoro Select #ZPS72051C10