Zoro Select
5/16"-18 Socket Head Cap Screw, Plain Aluminum, 4-1/2 in Length
Mfr # ZPS72051C64
Zoro # G2461098
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 4-1/2 in
- Screw Head Type Cylindrical Flanged
- Drive Type Hex
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 50 PK 430174-PG
- ZORO SELECT 3/4"-16 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK U07040.075.0250
- ZORO SELECT #0-80 Socket Head Cap Screw, Black Oxide Steel, 3/16 in Length, 100 PK SCIA0-00018USA-100BX
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 5 PK U07410.050.0600
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 350 PK B51050.031.0250
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3-3/4 in Length, 25 PK U07000.031.0375
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK M07000.020.0014
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length, 50 PK U07415.037.0050
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 15/16 in Length ZPS44014C08
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK M55050.080.0030
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK M07150.040.0025
- Zoro Select Socket Head Cap Screws