Zoro Select

5/16-18 SERR. HEX FLANGE LOCKNUT ZINC YELLOW BKE

Hover or click to zoom Tap to zoom
Key Features
  • System of Measurement: Inch
  • Dia./Thread Size: 5/16"-18
  • Nut Style: Hex Nut
  • Basic Material: Steel
  • Material Grade: Case Hardened
  • Fastener Finish: Zinc Yellow
  • Fastener Thread Type: Coarse and Fine
  • Item: Flange Nuts,5/16-18 SERR. HEx F,PK1500
See full product details
$148.29
Pk of 1500, $0.10/ea
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Dia./Thread Size 5/16"-18

Details

System of Measurement Inch
Nut Style Hex Nut
Basic Material Steel
Material Grade Case Hardened
Fastener Finish Zinc Yellow
Fastener Thread Type Coarse and Fine
Item Flange Nuts,5/16-18 SERR. HEx F,PK1500

Description

Flange Nuts,5/16-18 SERR. HEx F,PK1500, Package Quantity 1500

    Reviews of Zoro Select #31NRY