Zoro Select
Flange Nut, 5/16"-18, Steel, Zinc Baked, 0.5 in Hex Wd, 1500 PK
Mfr # 31NRL
Zoro # G2449140
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Baked
- Hex Width 0.5 in
- Flange Diameter 0.823 in
- System of Measurement Inch
Explore More Products
- ZORO SELECT Flange Nut, 3/8"-16, Steel, Zinc Baked, 0.562 in Hex Wd, 1000 PK 37NRL
- ZORO SELECT Flange Nut, 1/2"-13, Steel, Zinc Baked, 0.75 in Hex Wd, 250 PK 50NRL
- ZORO SELECT Flange Nut, 5/8"-11, Steel, Zinc Baked, 0.938 in Hex Wd, 150 PK 62NRL
- ZORO SELECT Flange Nut, 3/4"-10, Steel, Grade G, Black Phosphate, 1-1/8 in Hex Wd, 0.38 in Hex Ht, 250 PK 75NOR
- ZORO SELECT Flange Nut, 3/8"-16, 316 Stainless Steel, Grade 316, Plain, 9/16 in Hex Wd, 11/32 in Hex Ht NUT93138C
- ZORO SELECT Flange Nut, M6-1.00, Steel, Not Graded, Black Phosphate, 19 mm Hex Wd, 9 mm Hex Ht, 25 PK 5915PK
- ZORO SELECT Flange Nut, M10-1.50, Steel, Class 10, Zinc Plated, 15 mm Hex Wd, 1000 PK M10D6923-10
- ZORO SELECT Flange Nut, M8-1.25, 18-8 Stainless Steel, Not Graded, Plain, 13 mm Hex Wd, 750 PK M8D6923188
- ZORO SELECT Flange Nut, M10-1.50, Steel, Class 10, Black Phosphate, 15 mm Hex Wd, 9.6 mm Hex Ht, 1000 PK M10D6927-10P
- MIDWEST FASTENER Flange Nut, M6-1.00, Steel, Class 8, Zinc Plated, 12 PK 39943
- ZORO SELECT Flange Nut, 1/4"-20, Steel, Grade G, Black Phosphate, 7/16 in Hex Wd, 0.14 in Hex Ht, 4000 PK 14NOR
- Zoro Select Flange Nuts