Zoro Select
5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 220 PK
- Mfr # B07000.031.0450
- Zoro # G5623950
$133.99
Subtotal: $133.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Basic Material Steel
- Fastener Finish Black Oxide
- Screw Head Type Socket
- Drive Type Hex
- Drive Size 1/4 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-9/16 in L ZPS60114C34
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 200 mm L, 10 PK M07000.160.0200
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 18 mm L, 100 PK M07160.080.0018
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 40 mm L, 25 PK 6EB22
- ZORO SELECT #4-40 Socket Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK U07415.011.0100
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Chrome Plated Steel, 1 in L, 5 PK MPB3444
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in L, 190 PK B51050.037.0300
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 4-1/2 in L 1GU66
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-1/4 in L, 50 PK U07151.031.0125
- ALLIED TITANIUM 5/16"-18 Socket Head Cap Screw, Titanium, 1-1/4 in L 0017335
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 40 mm L, 400 PK 107419-400
- Zoro Select Socket Head Cap Screws