Zoro Select
5/16"-18 x 1-1/2" Pipe Size Zinc Low Carbon Steel U-Bolt, 10 pk.
- Zoro #: G5733007
- Mfr #: 50262 7
Tap to zoom
Hover or click to zoom
$20.39
pkg. of 10 ($2.04/ea)
- Promotion Restriction: Not eligible for promotion
- Dia./Thread Size: 5/16"-18
- Pipe Size (In.): 1 1/2 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $20.39
Zoro Select #50262 7 Specifications
- Zoro #: G5733007
- Mfr #: 50262 7
- Promotion Restriction: Not eligible for promotion
- Dia./Thread Size: 5/16"-18
- Pipe Size (In.): 1 1/2 in
- Type: Standard
- Width (In.): 2 in
- Thread Length: 3 in
- Inside Length: 4 3/4 in
- Includes: 1 3 1/16 in x 3/4 in x 5/64 in Plate, 2 Nuts
- Item: Standard U-Bolt with Mounting Plate
- Finish: zinc
- Inside Width: 2 in
- Material: Steel
- Thread Size: 5/16"-18
- Package Quantity: 10
- Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
- For Pipe Size: 1-1/2"
- Number of Nuts Included: 2
- Center to Center Width: 2 5/16 in
- Inside Width/Diameter: 2 in
- Cushion Material: None
- Features: For Steel or Wrought Iron Pipe Sizes
- System of Measurement: Inch
- Pack Size: Small Pack
- Thread Type: Coarse
- Thread Type: Coarse
- Inside Height: 4 3/4 in
- Includes Mounting Plate: Yes
- Globally Sourced: Made in USA*
- Width Across Centers of Tips: 2 5/16 in
- Manufacturer Location: Made in USA*
- Product Type: Standard U-Bolt with Mounting Plate
- Country of Origin (subject to change): United States
Description
U-Bolt, Standard, Low Carbon Steel, Finish Zinc, Thread Size 5/16 In.-18, Thread Length 3 in, Inside Length 4 3/4 in, Inside Width 2 in, Pipe Size (In.) 1 1/2 in, Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 1 3-1/16 in x 3/4 in x 5/64 in Plate and 2 Nuts, Package Quantity 10
Reviews of Zoro Select #50262 7
Explore more
- Zoro Select U-Bolt, Square, Low Steel, 3/8-16 53445 1
- Zoro Select 1/2"-13 x 5" Pipe Size Hot Dipped Galvanized Low Carbon Steel U-Bolt, 10 pk. 53255 6
- Zoro Select 1/4"-20 x 1/4" Pipe Size Zinc Low Carbon Steel U-Bolt, 50 pk. 502054
- Zoro Select 3/8"-16 x 2" Pipe Size Plain 304 SS U-Bolt, 10 pk., Thread Length: 3/8 in 50689 2
- Zoro Select 1/4"-20 x 3/4" Pipe Size Hot Dipped Galvanized Low Carbon Steel U-Bolt, 10 pk. 53626 4
- Zoro Select 1/4"-20 x 3/4" Pipe Size Hot Dipped Galvanized Low Carbon Steel U-Bolt, 10 pk. 53623 3
- Zoro Select U-Bolt, Round, Low Steel, 1/2-13 53707 0
- Zoro Select 5/16"-18 x 1-1/4" Pipe Size Hot Dipped Galvanized Low Carbon Steel U-Bolt, 10 pk. 53653 0
- Zoro Select U-Bolt, Round Bend, Steel, 5/16"-18, PK190 B17243.031.0100
- Zoro Select U-Bolt Plate, Low Carbon Steel, PK240 B17253.037.0287
- Zoro Select U-Bolt, Square Bend, Low Carbon Steel, PK86 B17263.037.0203
- Zoro Select U-Bolts