5/16"-18 x 1 3/4 in Slotted Fillister Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-slm-31c-175
Zoro # G616464095
product price:Â $12.29
/pk 25, $0.49/eaKey Features
Slotted Drive
Fillister Head
System of Measurement
Inch
Thread Size
5/16"-18
Material
Stainless Steel
Tensile Strength
70,000 psi
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-slm-31c-175
Zoro #
G616464095
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-18
Maximum Head Width
33/64 in
Fastener Length
1 3/4 in
Screw Size
5/16 in-18
Overall Length
1 3/4 in
Maximum Head Height
19/64 in
Details
System of Measurement
Inch
Drive
Slotted
Material
Stainless Steel
Tensile Strength
70,000 psi
Item
Machine Screw
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Head Type
Fillister
Thread Type
Coarse
Thread Style
Fully Threaded
Material Grade/Class
18-8
Description
Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 5/16 In.-18, Fastener Length 1 3/4 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 33/64 in, Maximum Head Height 19/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.