Shop Alternate Products
This Product is Discontinued
Zoro Select
Round U-Bolt, 5/16"-18, 3 5/8 in Inside Ht, 1 3/8 in Inside Wd/Dia, Steel, 10 PK (Discontinued)
Mfr # 53047 7
Zoro # G4429223
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Inside Height 3 5/8 in
- Inside Width/Diameter 1 3/8 in
- For Pipe Size 1 in