Shop Alternate Products
This Product is Discontinued
Zoro Select
Standard U-Bolt with Mounting Plate, 5/16"-18, 2 3/16 in Inside Ht, 1 3/8 in Inside Wd/Dia, Steel (Discontinued)
Mfr # 53644 8
Zoro # G4429817
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Inside Height 2 3/16 in
- Inside Width/Diameter 1 3/8 in
- For Pipe Size 1 in