Skip to Main Content
customer-service Help
Zoro Select

5/16"-18 x 2" Pipe Size Hot Dipped Galvanized Low Carbon Steel U-Bolt, 10 pk.

Zoro Select 5/16"-18 x 2" Pipe Size Hot Dipped Galvanized Low Carbon Steel U-Bolt,  10 pk. 53668 4
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$34.25 ($3.43/unit)
  • Inside Width: 2 1/2 in
  • Includes: 2 Nuts, U-bolt, 1 3 9/16 in x 3/4 in x 5/64 in Plate
  • Thread Length: 3 in
See full product details
Orders over $75 ship free.
Total: $34.25

Zoro Select #53668 4 Specifications

  • Inside Width: 2 1/2 in
  • Includes: 2 Nuts, U-bolt, 1 3 9/16 in x 3/4 in x 5/64 in Plate
  • Thread Length: 3 in
  • Thread Size: 5/16"-18
  • Material: Steel
  • Item: Standard U-Bolt with Mounting Plate
  • Dia./Thread Size: 5/16"-18
  • Finish: Hot Dipped Galvanized
  • Characteristics: Has Coarse Rolled Threads, For Square Form Connections.
  • Inside Length: 5 5/8 in
  • Package Quantity: 10
  • Type: Round Bend
  • Pipe Size (In.): 2 in
  • Width (In.): 2 1/2 in
  • For Pipe Size: 2"
  • Thread Type: Coarse
  • Includes Mounting Plate: Yes
  • Features: For Square Form Connections
  • Globally Sourced: Made in USA*
  • Center to Center Width: 2 13/16 in
  • Inside Width/Diameter: 2 1/2 in
  • System of Measurement: Inch
  • Width Across Centers of Tips: 2 13/16 in
  • Inside Height: 5 5/8 in
  • Number of Nuts Included: 2
  • Cushion Material: None
  • Thread Type: Coarse
  • Pack Size: Small Pack
  • Manufacturer Location: Made in USA*
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

U-Bolt, Round Bend, Low Carbon Steel, Finish Hot Dipped Galvanized, Thread Size 5/16 In.-18, Thread Length 3 In., Inside Length 5-5/8 In., Inside Width 2-1/2 In., Pipe Size (In.) 2, Characteristics Has Coarse Rolled Threads, For Square Form Connections., Includes U-bolt, 1 3-9/16 In. x 3/4 In. x 5/64 In. Plate, 2 Nuts, Package Quantity 10

Reviews of Zoro Select #53668 4