Zoro Select

5/16"-18 x 2" Pipe Size Zinc U-Bolt

Zoro Select 5/16"-18 x 2" Pipe Size Zinc U-Bolt U17243.031.0200
Hover or click to zoom Tap to zoom
  • Item: Standard U-Bolt
  • Material: Steel
  • Finish: zinc
  • Thread Size: 5/16"-18
  • Inside Width: 2 1/2 in
  • For Pipe Size: 2"
  • Thread Length: 1 in
  • Pipe Size (In.): 2 in
See full product details
$1.47

Subtotal: $1.47

Zoro Select #U17243.031.0200 Specifications

  • Item: Standard U-Bolt
  • Material: Steel
  • Finish: zinc
  • Thread Size: 5/16"-18
  • Inside Width: 2 1/2 in
  • For Pipe Size: 2"
  • Thread Length: 1 in
  • Package Quantity: 1 EA
  • Pipe Size (In.): 2 in
  • Width (In.): 2 1/2 in
  • Dia./Thread Size: 5/16"-18
  • Includes: (2) Nuts
  • Type: Round Bend
  • Characteristics: ASME B18.2.2- ASTM A563, Grade A
  • Inside Length: 3 3/16 in
  • Width Across Centers of Tips: 2 13/16 in
  • Number of Nuts Included: 2
  • Cushion Material: None
  • Inside Width/Diameter: 2 1/2 in
  • Globally Sourced: Globally Sourced
  • Center to Center Width: 2 13/16 in
  • System of Measurement: Inch
  • Inside Height: 3 3/16 in
  • U-Bolt Standards: ASME B18.31.5
  • Thread Type: Coarse
  • Pack Size: Small Pack
  • Dimensional Standards: ASME B18.31.5
  • Dimensional Standards: ASME B18.31.5
  • Thread Type: Coarse
  • Manufacturer Location: Globally Sourced
  • Product Type: Standard U-Bolt
  • Country of Origin (subject to change): Multiple

Description

Standard U-Bolt, Standard U-Bolt, Steel, Finish Zinc Plated, Thread Size 5/16 In.-18, Thread Length 1 in, Inside Length 3 3/16 in, Inside Width 2 1/2 in, Pipe Size (In.) 2 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (2) Nuts

Reviews of Zoro Select #U17243.031.0200

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.