Download CAD Files
Zoro Select
5/16"-18 x 3/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 25 PK
Mfr # U51215.031.0075
Zoro # G2757377
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Truss
- Drive Slotted
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT #6-32 x 3/8 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51215.013.0037
- ZORO SELECT 1/4"-20 x 3/8 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51215.025.0037
- ZORO SELECT #6-32 x 1 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51215.013.0100
- ZORO SELECT #6-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK MPPII0-600370-100P
- ZORO SELECT M4-0.70 x 35 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51340.040.0035
- ZORO SELECT #4-40 x 9/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.011.0056
- ZORO SELECT 1/4"-20 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 1000 PK 1416MPF188
- ZORO SELECT M5-0.80 x 8 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK MI58MTP188
- ZORO SELECT #0-80 x 5/16 in Phillips Flat Machine Screw, Plain Steel, 5000 PK -005MP1188
- ZORO SELECT 1/4"-20 x 3/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51120.025.0037
- ZORO SELECT M4-0.70 x 10 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK M24670.040.0010
- Zoro Select Machine Screws