Zoro Select
5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 100 PK
Mfr # 3120CH188
Zoro # G9698974
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Drive External Hex
- Material 18-8 Stainless Steel
- Standards ASME B18.2.1
Explore More Products
- ZORO SELECT Class 8.8, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 10 PK M01010.180.0100
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 25 PK U01010.037.0275
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 50 PK U08200.025.0225
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 110 mm L, 5 PK M55000.160.0110
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain 316 Stainless Steel, 10 mm L, 50 PK M55010.040.0010
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 10 PK N01200.043.0250
- ZORO SELECT 7/8"-9 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 15 PK 8732CH188
- ZORO SELECT 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 300 PK 4324BHT
- ZORO SELECT Class 10.9, M45-4.50 Hex Head Cap Screw, Black Oxide Steel, 160 mm L M04100.450.0160
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK N04100.100.0500
- KIPP Class 12.9, M8 Hex Head Cap Screw, Black Oxide Steel, 25 mm L K0871.208X25
- Zoro Select Hex Head Cap Screws