Zoro Select
5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 100 PK
Mfr # 3132CH188
Zoro # G9699008
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Drive External Hex
- Material 18-8 Stainless Steel
- Standards ASME B18.2.1
Explore More Products
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 5/8 in L, 100 PK 3110CH188
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 100 PK 3140CH188
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 100 PK 3112CH188
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 10 PK U01210.037.0450
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 5 PK N01200.037.1000
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1/2 in L, 50 PK N04360.037.0050
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 50 mm L, 25 PK M01220.140.0050
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 8-1/2 in L, 100 PK 31136BHT5
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 350 PK B04110.037.0200
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 110 mm L, 25 PK M04100.100.0110
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 10 in L U55000.100.1000
- Zoro Select Hex Head Cap Screws