Zoro Select
5/16"-18 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 2000 PK
Mfr # 3112MPF
Zoro # G9723876
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Head Type Flat
- Drive Phillips
- Material Steel
Explore More Products
- ZORO SELECT #8-32 x 5/8 in Phillips Pan Machine Screw, Black Oxide Steel, 100 PK 0810MPPB
- ZORO SELECT 1/4"-20 x 7/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51122.025.0087
- ZORO SELECT 1/4"-20 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK U24522.025.0037
- ZORO SELECT #8-32 x 1-1/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51862.016.0125
- ZORO SELECT M3-0.50 x 12 mm Phillips Pan Machine Screw, Plain Nylon, 25 PK 50M030050P012
- ZORO SELECT 3/8"-16 x 1 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK U24861.037.0100
- ZORO SELECT #6-32 x 3 in Phillips Pan Machine Screw, Black Oxide Steel, 1500 PK 0648MPPB
- ZORO SELECT #2-56 x 5/16 in Slotted Flat Machine Screw, Plain Steel, 5000 PK 0205MSF188
- ZORO SELECT #2-56 x 3/16 in Torx Flat Machine Screw, Zinc Plated Steel, 10000 PK 0203MTF
- ZORO SELECT 1/4"-20 x 2 in Phillips Truss Machine Screw, Zinc Black Steel, 1000 PK 1432MPTBZ
- ZORO SELECT 3/8"-16 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 50 PK U24540.037.0400
- Zoro Select Machine Screws