Zoro Select
Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4-1/2 in L, 300 PK
Mfr # 3168CH8O
Zoro # G9710445
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Drive External Hex
- Material Grade/Class Grade 8
- Material Steel
Explore More Products
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 5 PK U55010.050.0350
- ZORO SELECT Class 10.9, M10-0.35 Hex Head Cap Screw, Plain Steel, 35 mm L, 400 PK M1035D93310
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 16 mm L, 100 PK M01230.050.0016
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 50 PK M01010.120.0025
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK N01062.025.0200
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK U01000.050.0200
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, 316 Stainless Steel, 2-1/4 in L, 50 PK 5036CH316
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-3/4 in L, 50 PK U04114.031.0175
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 110 PK B51000.062.0150
- NEWPORT FASTENERS Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 8 in L, 25 PK 132695-25
- ZORO SELECT Class 8.8, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 300 mm L, 5 PK M01000.240.0300
- Zoro Select Hex Head Cap Screws