customer-service Help
Zoro Select

5/16"-24 Grade 8 Hex Head Cap Screw, Steel, PK 50

Zoro Select 5/16"-24 Grade 8 Hex Head Cap Screw,  Steel,  PK 50 U04160.031.0325
Tap to zoom
Hover or click to zoom
$36.39
pkg. of 50 ($0.73/ea)
  • Dia./Thread Size: 5/16"-24
  • Basic Material: Steel
  • Fastener Finish: Plain
See full product details
Orders over $75 ship free.

Total: $36.39

Zoro Select #U04160.031.0325 Specifications

  • Dia./Thread Size: 5/16"-24
  • Fastener Length: 3 1/4 in
  • Basic Material: Steel
  • Fastener Finish: Plain
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Inch
  • Thread Size: 5/16"-24
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: UNF (Fine)
  • Min. Thread Length: 7/8 in
  • Proof Load: 120,000 psi
  • Item: Hex Head Cap Screw
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Head Height: 13/64 in
  • Rockwell Hardness: C33 to C39
  • Thread Type: UNF (Fine)
  • Fastener Industry Standards: ASME B18.2.1
  • Material Grade: Grade 8
  • Screw Industry Standards: ASME B18.2.1
  • Cap Screw Type: Hex Head Cap Screw
  • Screw Grade/Class: Grade 8
  • Thread Style: Partially Threaded
  • Tensile Strength: 150,000 psi
  • Thread Direction: Right Hand
  • Head Width: 0.5 in
  • Finish: Black Oxide
  • Material: Steel
  • Package Quantity: 50 PK
  • Pack Size: Small Pack
  • Material Quality Standard: SAE J429
  • Material Grade/Class: Grade 8
  • Screw Size: 5/16 in
  • Drive: Hex
  • Dimensional Standards: ASME B18.2.1
  • Globally Sourced: Globally Sourced
  • Hex Head Cap Screw Type: Hex Head Cap Screw
  • Thread Pitch: Partially Threaded
  • Maximum Temperature: 302 Degrees F
  • Overall Length: 3 1/4 in
  • Dimensional Standards: ASME B18.2.1
  • Head Style: Hex
  • Minimum Temperature: -58 Degrees F
  • Standards: ASME B18.2.1 SAE J429
  • Minimum Thread Length: 7/8 in
  • Threadlocker Minimum Temperature: 5/16"-24
  • Thread Fit: 2A
  • Manufacturer Location: Globally Sourced
  • Fastener Length: 3 1/4 in
  • Material Quality Standards: SAE J429
  • Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 5/16 In.-24, Fastener Length 3 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 13/64 in, Head Width 0.5 in, Package Quantity 50

Reviews of Zoro Select #U04160.031.0325