Zoro Select
5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 800 PK
- Zoro #: G5612209
- Mfr #: B07566.031.0125
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/16"-24
- Basic Material: Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Drive Size: 3/16 in
- Min. Tensile Strength: 135,000 to 145,000 psi
$177.29
Pk of 800, $0.22/ea
Subtotal: $177.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #B07566.031.0125 Specifications
- Zoro #: G5612209
- Mfr #: B07566.031.0125
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/16"-24
- Length: 1-1/4 in
- Basic Material: Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Drive Size: 3/16 in
- Min. Tensile Strength: 135,000 to 145,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
- Material Grade: Alloy Steel
- Rockwell Hardness: C37 to C44
- Thread Direction: Right Hand
- Fastener Industry Standards: ASME B18.3
- Head Angle (Deg.): 82
- Fastener Thread Type: UNF (Fine)
- Screw Style: Socket Head Cap Screw
- Thread Length: 1 1/8 in
- Head Dia.: 0.6563 in
- Temp. Range: -58 Degrees F to 302 Degrees F
- Thread Style: Partially Threaded
- Thread Type: Fine
- Package Quantity: 800 PK
- Length (Straight Wireway): 1 1/4 in
- Min. Thread Length: 1 1/8 in
- Countersink Angle: 82 Degrees
- Dimensional Standards: ASME B18.3
- Material Type: Steel
- Thread Size: 5/16 in
- Head Type: Flat
- Fastener Length: 1 1/4 in
- Material: Steel
- Pack Size: Bulk Pack
- Screw Length: 1 1/4 in
- Tensile Strength: 135,000 psi
- Vent Hole Diameter: Not Applicable
- Head Shape: Round
- Finish Type: Black Oxide
- Maximum Temperature: 302 Degrees F
- Flange Thickness: Not Applicable
- Thread Pitch: Not Applicable
- Flange Diameter: Not Applicable
- Finish: Black Oxide
- Minimum Temperature: -58 Degrees F
- Minimum Thread Length: 1 1/8 in
- Special Features: Not Applicable
- Head Diameter: 0.656 in
- Country of Origin (subject to change): Multiple
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Steel, Finish Black Oxide, Thread Size 5/16 In.-24, Minimum Thread Length 1 1/8 in, Fastener Length 1 1/4 in, Head Height 0.198 in, Head Diameter 0.656 in, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Reviews of Zoro Select #B07566.031.0125
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 25 PK U07566.031.0225
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 50 PK U07566.031.0125
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 600 PK B07566.031.0175
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 10 PK U07000.050.0275
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 130 mm L, 25 PK M07000.140.0130
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in L, 5400 PK B51030.016.0062
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 5/8 in L, 100 PK SDSC0380063FP-PK100
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 12 mm L, 100 PK 6EA42
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 9/16 in L, 100 PK HYA04018GR
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1000 PK 180632-1000
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 30 mm L A4440160030U
- Zoro Select Socket Head Cap Screws