Zoro Select
Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10
Mfr # 5212070
Zoro # G4489457
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material Plated Carbon Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Explore More Products
- ZORO SELECT Hose Clamp, 3-1/2 to 5-1/2 In, SAE 80, PK10 6380
- ZORO SELECT Hose Clamp, 1-3/4 to 3-3/4 In, SAE 52, PK10 5252070
- ZORO SELECT Snap-Hose Clamp, Black, 2.34"Max ID, PK25 HC-X-PA66-BK
- ZORO SELECT Hose Clamp, 4" to 4-5/16", SAE 400, SS, PK5 300110400
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10 5272070
- ZORO SELECT Hose Clamp, 3 to 4 In, SAE 56, SS, PK10 5456
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 2.22"ID, PK10 HC-W-PA66-N
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 4.8"ID, PK5 HC-115-PA66-BK
- ZORO SELECT Hose Clamp, Nylon, Max 2.390 In, PK10 22HC2125
- BREEZE Hose Clamp, HD, SAE 28,410SS, PK10 200 28 H
- ZORO SELECT Snap-Hose Clamp, Black, 1.61"Max ID, PK25 HC-R-PA66-BK
- Zoro Select Hose Fittings