Shop Alternate Products
This Product is Discontinued
Zoro Select
5/8 in Socket Head Cap Screw, Plain Stainless Steel, 1 in Length, 120 PK (Discontinued)
Mfr # B51050.062.0100
Zoro # G5593905
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 5/8 in
- Drive Type Hex
- Drive Size 1/2 in
- Material Stainless Steel