Zoro Select
Flange Nut, 5/8"-11, Steel, Zinc Baked, 0.938 in Hex Wd, 0.4 in Hex Ht, 150 PK
Mfr # 62NRNS
Zoro # G2449542
Free Shipping & Returns
$98.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Baked
- Hex Height 0.4 in
- Hex Width 0.938 in
- Flange Diameter 1.281 in
Explore More Products
- ZORO SELECT Flange Nut, 3/8"-24, Steel, Zinc Baked, 0.562 in Hex Wd, 0.23 in Hex Ht, 1000 PK 38NRNS
- ZORO SELECT Flange Nut, 1/2"-13, Steel, Zinc Baked, 0.75 in Hex Wd, 250 PK 50NRL
- ZORO SELECT Flange Nut, 1"-5, Bronze, Not Graded, Plain, 2 in Hex Ht FLGNTBZR15
- ZORO SELECT Flange Nut, M5-0.80, Steel, Not Graded, Phosphate, 15 mm Hex Wd, 7 mm Hex Ht, 50 PK 1639PK
- ZORO SELECT Flange Nut, 1/2"-13, 316 Stainless Steel, Grade 316, Plain, 3/4 in Hex Wd, 7/16 in Hex Ht NUT93112C
- ZORO SELECT Flange Nut, 1/4"-28, Steel, Zinc Baked, 0.438 in Hex Wd, 0.14 in Hex Ht, 2000 PK 15NRNS
- ZORO SELECT Flange Nut, M3-0.50, 18-8 Stainless Steel, Not Graded, Plain, 5.5 mm Hex Wd, 4000 PK M3D6923188
- ZORO SELECT Flange Nut, M8-1.25, Steel, Class 8, Zinc Plated, 13 mm Hex Wd, 8 mm Hex Ht, 1400 PK L11590.080.0001
- ZORO SELECT Flange Nut, #10-24, Steel, Zinc Baked, 0.375 in Hex Wd, 0.13 in Hex Ht, 4000 PK 10NRNS
- MIDWEST FASTENER Flange Nut, 3/4"-16, Steel, Grade 8, Zinc Yellow, 5 PK 932127
- AMPG Flange Nut, 1/2"-13, 316 Stainless Steel, Grade 316, Plain, 7/8 in Hex Wd, 11/16 in Hex Ht ZNF61612C
- Zoro Select Flange Nuts