Zoro Select
Lock Nut, 5/8"-11, Steel, Grade 8, Yellow Zinc, 0.4 in Ht, 150 PK
Mfr # 62NR8
Zoro # G2449034
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Flange Hex
- Material Steel
- Material Grade/Class Grade 8
- Finish Yellow Zinc
- Hex Height 0.4 in
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 23/64 in Ht, 50 PK U51738.031.0001
- ZORO SELECT Nylon Insert Lock Nut, M30-3.50, Steel, Class 10, Black Oxide, 30 mm Ht 5GAZ4
- ZORO SELECT Nylon Insert Lock Nut, #5-40, Steel, Grade 2, Zinc Plated, 1/8 in Ht, 100 PK U12423.012.0001
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 13/64 in Ht U51915.037.0001
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 11/32 in Ht, 100 PK U12300.031.0001
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-18, Steel, Grade 8, Yellow Zinc, 31/64 in Ht, 25 PK U12422.056.0002
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, Nylon, Zinc Plated, 0.593 in Ht, 200 PK 63NS
- ZORO SELECT External Tooth K-Lock Lock Nut, M5-0.80, Steel, Class 8, Zinc Plated, 4 mm Ht, 3000 PK M5NK
- ZORO SELECT Nylon Insert Lock Nut, M24-3.00, Steel, Class 8, Zinc Plated, 28 mm Ht, 10 PK M12600.240.0001
- NEWPORT FASTENERS Lock Nut, 1/4"-20, Steel, Black Oxide, 0.178 in Ht, 2000 PK 630840
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 13/32 in Ht U51960.037.0002
- Zoro Select Lock Nuts