Zoro Select
5/8"-11 Socket Head Cap Screw, Plain Stainless Steel, 1 1/2 in L, 10 PK
- Zoro #: G5328881
- Mfr #: U55050.062.0150
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/8"-11
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Package Quantity: 10
- Min. Tensile Strength: 85,000 psi
$38.33
Pk of 10, $3.83/ea
Subtotal: $38.33
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #U55050.062.0150 Specifications
- Zoro #: G5328881
- Mfr #: U55050.062.0150
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/8"-11
- Length: 1 1/2 in
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Package Quantity: 10
- Min. Tensile Strength: 85,000 psi
- Fastener Industry Standards: ASME B18.3, ASTM F837
- System of Measurement: Inch
- Temp. Range: - 50 Degrees F to 550 Degrees F
- Thread Style: Fully Threaded
- Thread Length: 1 1/2 in
- Head Height: 0.625 in
- Thread Direction: Right Hand
- Head Dia.: 0.938 in
- Screw Style: Socket Head Cap Screw
- Rockwell Hardness: B80 to C32
- Vented Hole Size: Not Vented
- Standards: ASME B18.3, ASTM F837
- Country of Origin (subject to change): Multiple
Description
Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 316, 5/8 In.-11, Length 1 1/2 in, Fastener Finish Plain, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 1/2 in, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 1 1/2 in, Thread Length 1 1/2 in, Head Height 0.625 in, Thread Dia. 5/8 in, Package Quantity 10
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Zoro Select #U55050.062.0150
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain Stainless Steel, 1 in L, 10 PK U55050.062.0100
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 1/4 in L, 10 PK U55050.062.0125
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain Stainless Steel, 1 3/4 in L, 10 PK U55050.062.0175
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in L, 100 PK U51050.013.0043
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 1 1/2 in L ZPS44012C12
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 130 mm L, 175 PK L51050.080.0130
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 5/8 in L ZPS60151C18
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 2 7/16 in L ZPS60214C32
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 4 3/16 in L ZPS60108C64
- HOLO-KROME 1-1/2"-6 Socket Head Cap Screw, Black Alloy Steel, 5 1/2 in L 72436
- AMPG 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L ZSS61614C12
- Zoro Select Socket Head Cap Screws