Zoro Select
Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 250 PK
Mfr # 6216CH2
Zoro # G9701704
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/8"-11
- Drive External Hex
- Material Grade/Class Grade 2
- Material Steel
Explore More Products
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 9 in L U04104.100.0900
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 8 in L, 5 PK U04104.037.0800
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3-1/2 in L, 450 PK 3156BHT8
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 8 in L, 5 PK N04360.062.0800
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 45 mm L, 100 PK M01220.080.0045
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 10 PK U04160.056.0225
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 5 PK N04160.075.0375
- ZORO SELECT Class 8.8, M8-1.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 100 PK M01060.080.0050
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 5/8 in L, 600 PK BH038C063N
- MIDWEST FASTENER Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 12 PK 60363
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 6-1/2 in L, 5 PK U51000.062.0650
- Zoro Select Hex Head Cap Screws