Zoro Select
Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 50 PK
Mfr # 6348BHT5
Zoro # G9677396
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/8"-18
- Drive External Hex
- Material Grade/Class Grade 5
- Material Steel
Explore More Products
- ZORO SELECT Not Graded, 7/16"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 25 PK U51007.043.0150
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK U01200.062.0600
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK N04160.062.0500
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 5 in L, 50 PK 3180CH188
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 5 PK U55000.050.0300
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK N01062.025.0400
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 5/8 in L, 3000 PK MS90725-5
- ZORO SELECT Not Graded, M18-2.50 Hex Head Cap Screw, Plain Stainless Steel, 90 mm L, 5 PK M51010.180.0090
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK U01210.043.0600
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK U01010.050.0150
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 300 PK A01200.037.0200
- Zoro Select Hex Head Cap Screws