Zoro Select
Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4-1/2 in L, 80 PK
Mfr # 6372CH8O
Zoro # G9338045
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/8"-18
- Drive External Hex
- Material Grade/Class Grade 8
- Material Steel
Explore More Products
- ZORO SELECT 5/8"-11 Hex Head Cap Screw, 18-8 Stainless Steel, 3-1/4 in L, 25 PK 6252CH188
- ZORO SELECT Grade A307, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 50 PK 494054-PG
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 50 PK U01210.037.0125
- ZORO SELECT Class 8.8, M39-4.00 Hex Head Cap Screw, Black Oxide Steel, 150 mm L M01000.390.0150
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 7 in L U04100.100.0700
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 225 PK 4RWN7
- ZORO SELECT Class 10.9, M12-0.80 Hex Head Cap Screw, Plain Steel, 80 mm L, 100 PK M1280D93110
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 6 in L N04360.101.0600
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK N01060.062.0500
- NEWPORT FASTENERS 5/8"-11 Hex Head Cap Screw, 316 Stainless Steel, 5 in L, 50 PK 957077-50
- NEWPORT FASTENERS Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 150 mm L, 200 PK 573605-200
- Zoro Select Hex Head Cap Screws