Zoro Select

5/8" to 2 1/4" Chrome Hex Cap Screw Assortment

Zoro Select 5/8" to 2 1/4" Chrome Hex Cap Screw Assortment MK556H
Hover or click to zoom Tap to zoom
  • Dia./Thread Size: 1/4"-20, 5/16"-18, 3/8"-16
  • Fastener Length: 5/8" to 2 1/4"
  • Basic Material: Steel
  • Fastener Finish: Chrome Plated
  • Head Type: Hex
  • System of Measurement: Inch
  • Thread Size: 1/4"-20, 5/16"-18, 3/8"-16
  • Finish: Chrome Plated
See full product details
$266.36

Subtotal: $266.36

Zoro Select #MK556H Specifications

  • Dia./Thread Size: 1/4"-20, 5/16"-18, 3/8"-16
  • Fastener Length: 5/8" to 2 1/4"
  • Basic Material: Steel
  • Fastener Finish: Chrome Plated
  • Head Type: Hex
  • System of Measurement: Inch
  • Thread Size: 1/4"-20, 5/16"-18, 3/8"-16
  • Finish: Chrome Plated
  • Type: Hex Cap Screw
  • Item: Hex Head Cap Screw Assortment
  • Screw Grade/Class: Grade 5
  • Number of Pieces: 125
  • Size: 1/4"-20, 3/8"-16, 5/16"-18
  • Includes: (5) Each: 1/4"-20x5/8 in, x3/4 in, x7/8 in, x1 in, x1 1/4 in, x1 1/2 in, x1 3/4 in, x2 in, x2 1/4 in, 5/16"-18x5/8 in, x3/4 in, x7/8 in, x1 in, x1 1/4 in, x1 1/2 in, x1 3/4 in, x2 in, x2 1/4 in, 3/8"-16x3/4 in, x1 in, x1 1/4 in, x1 1/2 in, x1 3/4 in, x2 in, and Plastic Container
  • Length: 5/8 to 2 1/4 in
  • Driver Size: -
  • Package Quantity: 1
  • Number of Sizes: 24
  • Drive Type: Hex
  • Material: Steel
  • Tensile Strength: 120,000 psi
  • Thread Type: Coarse
  • Length (Straight Wireway): 5/8 to 2 1/4 in
  • Hex Nuts Included: None
  • Container Type: Plastic Box
  • Container Material: Plastic
  • Drive: Hex
  • Material Grade/Class: Grade 5
  • Flat Washers Included: None
  • Lock Washers Included: None
  • Hex Head Cap Screw Type: Hex
  • Includes Lock Washers: No
  • Includes Hex Nuts: No
  • Includes Flat Washers: No
  • Includes Screws/Bolts: Yes
  • Screws/Bolts Included: Hex Head Cap Screws: (5) 1/4"-20x5/8 in, (5) 1/4"-20x3/4 in, (5) 1/4"-20x7/8 in, (5) 1/4"-20x1 in, (5) 1/4"-20x1 1/4 in, (5) 1/4"-20x1 1/2 in, (5) 1/4"-20x1 3/4 in, (5) 1/4"-20x2 in, (5) 1/4"-20x2 1/4 in, (5) 5/16"-18x5/8 in, (5) 5/16"-18x3/4 in, (5) 5/16"-18x7/8 in, (5) 5/16"-18x1 in, (5) 5/16"-18x1 1/4 in, (5) 5/16"-18x1 1/2 in, (5) 5/16"-18x1 3/4 in, (5) 5/16"-18x2 in, (5) 5/16"-18x2 1/4 in, (5) 3/8"-16x3/4 in, (5) 3/8"-16x1 in, (5) 3/8"-16x1 1/4 in, (5) 3/8"-16x1 1/2 in, (5) 3/8"-16x1 3/4 in, (5) 3/8"-16x2 in
  • Head Style: Hex
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Head Cap Screw Assortment, Plastic Box, Container Material Plastic, Steel, Chrome Plated, Flat Washers Included None, Hex Nuts Included None, Lock Washers Included None

Reviews of Zoro Select #MK556H

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.