Zoro Select
Routing Eye Bolt Without Shoulder, 5/16"-18, 3 in Shank, 1/2 in ID, 316 Stainless Steel, Plain
Mfr # 5LAE0
Zoro # G2477675
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Shank Length 3 in
- Eye Inside Diameter 1/2 in
- Material 316 Stainless Steel
Explore More Products
- ZORO SELECT Routing Eye Bolt Without Shoulder, #10-24, 3 in Shank, 13/32 in ID, 316 Stainless Steel, Plain 5LAD4
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/4"-10, 11 15/16 in Shank, 7/8 in ID, Steel, zinc 11611 4
- ZORO SELECT Machinery Eye Bolt Blank Without Shoulder, Unthreaded, 1 1/2 in Shank, 3/4 in ID, Stainless Steel 11739 5
- ZORO SELECT Eye Bolt M20, 18 mm ID, Steel, Black Oxide, 5 PK M16180.200.0100
- ZORO SELECT Eye Bolt M8, 8 mm ID, Steel, Black Oxide, 25 PK M16180.080.0040
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 7-3/8 in Shank, 1/2 in ID, Steel, Zinc Plated 11679 4
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 4 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK 071703
- ZORO SELECT Eye Bolt M20, 18 mm ID, Steel, Black Oxide, 5 PK M16180.200.0150
- ZORO SELECT Eye Bolt M8, 8 mm ID, Steel, Black Oxide, 25 PK M16180.080.0050
- MIDWEST FASTENER Eye Bolt 3/8", 18-8 Stainless Steel, 10 PK 52346
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 4-1/2 in Shank, 1-3/8 in ID, Steel, Galvanized N2027-4-1/2
- Zoro Select Eye Bolts