Zoro Select
Relay, Magnetic, SPST, Coil 120V
Mfr # 5MMA3
Zoro # G2837344
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Coil Volts 120
- HP 2 hp
- Resistive Amps @ 120V 30
- Locked Rotor Amps @ 240V 150
Explore More Products
- ZORO SELECT Enclosed Fan Relay, SPST, 120V Coil 6ACH8
- ZORO SELECT Enclosed Fan Relay, SPDT, 208/240V Coil 6ACJ3
- ZORO SELECT Magnetic Relay, Switching, SPDT, 208/240V 6ACH4
- ZORO SELECT Magnetic Relay, Switching, 24V Coil 6ACH5
- ZORO SELECT Enclosed Fan Relay, SPDT, 120V Coil 6ACJ2
- ZORO SELECT Magnetic Relay, Switching, 120V Coil 6ACH6
- ZORO SELECT Relay, Magnetic, SPST, Coil 240V 5MMA4
- HONEYWELL HOME Center, Fan Control R8285A1048
- YORK SOURCE1 Relay Time Delay Adj 101000 Sec Bypass S1-ICM175
- WHITE-RODGERS Relay, Switching, 1/2 HP 90-341
- HONEYWELL HOME Switching Relay, 24 V RA89A1074
- Zoro Select HVACR Relays