Shop Alternate Products
This Product is Discontinued
Zoro Select
Bumper Bolts, 7/16-14, PK25 (Discontinued)
Mfr # 5MTP3
Zoro # G6032406
This Product is Discontinued
Key Features
- Thread Size 7/16"-14
- Fastener Length 1 1/4 in
- Material Stainless Steel
- Finish Plain
- Material Grade/Class Grade 2
Customers Also Purchased
- Brand Zoro Select
-
MFR #
5MTP3
-
Zoro #
G6032406
- Country of Origin Unknown
- Category Carriage Bolts
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 1 1/4 in |
Neck Height | 15/64 in |
Length | 1-1/4" |
Dia./Thread Size | 7/16"-14 |
Head Dia. | 0.969 in |
Head Height | 15/64 in |
Thread Size | 7/16"-14 |
Maximum Neck Width | 29/64 in |
Minimum Neck Height | 7/32 in |
Dimensional Standards | ASME B18.5 |
Screw Size | 7/16"-14 |
Maximum Head Height | 15/64 in |
Maximum Neck Height | 1/4 in |
Maximum Head Diameter | 31/32 in |
Minimum Head Diameter | 29/32 in |
Minimum Head Height | 7/32 in |
Head Width | 15/16 in |
Minimum Neck Width | 7/16 in |
Neck Width | 7/16 in |
Dimensional Standards | ASME B18.5 |
Fastener Length | 1 1/4 in |
Overall Length | 1 1/4 in |
Details
Material | Stainless Steel |
Finish | Plain |
Material Grade/Class | Grade 2 |
Neck Type | Square |
Thread Style | Fully Threaded |
Thread Type | Coarse |
Thread Direction | Right Hand |
Item | Carriage Bolt |
Head Type | Round |
Carriage Bolt Type | Carriage Bolt |
Fastener Finish | Zinc Plated |
System of Measurement | Inch |
Basic Material | Stainless Steel |
Fastener Thread Direction | Right Hand |
Material Grade | Grade 2 |
Fastener Industry Standards | ANSI/ASME B18.5 |
Fastener Thread Type | UNC (Coarse) |
Drive Type | No Drive |
Type | Carriage Bolt |
Tensile Strength | 74,000 psi |
Head Style | Round |
Thread Type | Coarse |
Globally Sourced | Globally Sourced |
Standards | ASME B18.5 SAE J429 |
Material Quality Standard | SAE J429 |
Manufacturer Location | Globally Sourced |
Material Quality Standards | SAE J429 |
Head Shape | Round |
Finish Type | Plain |
Material Type | Stainless Steel |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Dia./Thread Size 7/16 In.-14, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ANSI/ASME B18.5, Head Dia. 0.969 in, Head Height 15/64 in, Head Type Round, Tensile Strength 74,000 psi, Package Quantity 25