Zoro Select
Malleable Iron Square Head Plug Class 150
Mfr # 5P544
Zoro # G1585936
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Square Head Plug
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 3/4"
- Basic Pipe Fitting Material Metal
Explore More Products
- ZORO SELECT Malleable Iron Square Head Plug Class 150 2WU86
- ZORO SELECT Malleable Iron Square Head Plug Class 150 5P548
- ZORO SELECT Malleable Iron Square Head Plug Class 150 5P543
- ZORO SELECT 3/4" Male NPT Carbon Steel Hex Head Bull Plug 0338203664
- ZORO SELECT 1-1/2" x 1-1/4" Male NPT x Male NPT Steel Swage Nipple, Extra Heavy 0338025752
- ZORO SELECT Tee, Cast Iron, 5 x 2 x 5 in, Socket 220824
- ZORO SELECT Black Nipple, Seamless, 2 1/2 x14 793PW7
- ZORO SELECT Double Wye, Cast Iron, 4 in, Socket 221548
- ZORO SELECT 90 Double Bend, Cast Iron, 4 in, Socket ZFB220406
- ZORO SELECT Sanitary Tee, Cast Iron, 3 x 1 1/2 x 3 in ZFB221220
- ZORO SELECT 1-1/4" Malleable Iron Coupling 4316000360
- Zoro Select Fittings