Zoro Select
40lb. Natural Kraft Paper 36" x 900 ft.
Mfr # 5PGN3
Zoro # G2318671
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 40 lb
- Length 900 ft.
- Width 36"
- Color Kraft
- Roll Dia. 8 1/2 in
Explore More Products
- ZORO SELECT 48" W Poly Coated Kraft Paper 5PGL3
- ZORO SELECT 18" W Poly Coated Kraft Paper 5PGL0
- ZORO SELECT Natural Kraft Paper 30" x 900 ft.L, 40 lb. Basis Weight 5PGN2
- ZORO SELECT 30 lb. Natural Kraft Paper 18" x 1200 ft. 5PGL4
- ZORO SELECT Natura Kraft Paper 24" x 600 ft., 60 lb. Basis Weight 5PGP2
- ZORO SELECT Natura Kraft Paper 24" x 360 ft., 60 lb. Basis Weight 5PGR5
- ZORO SELECT Natura Kraft Paper 24" x 18", 50 lb. Basis Weight, Pk1000 5PGR2
- ZORO SELECT Natural Kraft Paper 36 In. x 24", 30 lb. Basis Weight, Pk830 5PGR1
- ZORO SELECT Kraft Paper 36" x 24", 50 lb. Basis Weight, Pk500 5PGR3
- PARTNERS BRAND Kraft Paper Roll, 30#, 36" x 1,200', Kraft, 1 Roll KP3630
- ZORO SELECT Natural Kraft Paper 24" x 1225 ft., 40 lb. Basis Weight 5PGN1
- Zoro Select Protective Packaging