Zoro Select
Mandrel, Coarse, 1/4-20, For Use With 5TUW5
Mfr # 5PWY5
Zoro # G1304895
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 1/4"-20
- Application Replacement Riveter Accessory Used in with Rivet Tools to Efficiently Fasten Metals/Canvas/Plastic
- Material Steel
- Size 1/4-20
- Construction Steel
Explore More Products
- ZORO SELECT Mandrel, Coarse, 1/4-20, For Use With 5TUW7 5PXA1
- ZORO SELECT Head Set, 10-24 Float Thd, 2.5in, FLEX-5P/S FL5-HS-1024R
- ZORO SELECT Installation Tip HST-332
- ZORO SELECT Head Set, 6-32, 1.50in, SSG-801 HS-0632
- ZORO SELECT Insert Install Tool, Size 10 And M5 5XA40
- ZORO SELECT Hand Tool, M5, 60mm, RNHT RNHT-M5
- ZORO SELECT Insert Install Tool, Prewinder, 7/16-14 3532-7/16HIP
- ZORO SELECT Head Set, 1/4-28, 2.00in, SSG-802 HS-2528
- ZORO SELECT Thread Insert Tool, Steel, 3" L 217-072604
- NES 1A EXTERNAL THREAD REPAIR TOOL NES1A
- ZORO SELECT Hand Tool, 1/4-20, 1/4-28, 2.50in, RNHT RNHT-25 KIT
- Zoro Select Fastening Tools