Zoro Select
Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 50 PK
Mfr # 5RKH0
Zoro # G5954934
$53.48
10% off
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 1 3/8 in
- Minimum Thickness 0.17 in
- Maximum Thickness 0.195 in
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8X1 1/2X.08" , 18-8 Stainless Steel Plain Finish, 500 PK 6224WF188
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Black Oxide Finish, 5 PK Z8846
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 775 PK B38206.062.0001
- ZORO SELECT Flat Washer, Fits Bolt Size M2 , Nylon Plain Finish, 50 PK 16M02050080
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 50 PK U51410.013.0002
- ZORO SELECT Military Flat Washer, Fits Bolt Size #2 , 18-8 Stainless Steel Plain Finish, 100 PK AN960-C2L
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , 18-8 Stainless Steel Plain Finish, 10 PK Z0626-188
- ZORO SELECT Flat Washer, Fits Bolt Size #2 , Stainless Steel Plain Finish, 100 PK AN960-C2
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Plain Finish, 25 PK 112WFBR300
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 3/4" , Steel Hot Dipped Galvanized Finish, 20 PK 481281
- AMPG Flat Washer, Fits Bolt Size 1-1/4" , Case Hardened Steel Black Oxide Finish Z9240
- Zoro Select General Washers