Shop Alternate Products
This Product is Discontinued
Zoro Select
BNC Adapter, BNC Male To Banana Jacks (Discontinued)
Mfr # 5TXC5
Zoro # G2002804
This Product is Discontinued
Key Features
- Temperature Range 50 Degrees C
- Operating Temp. +50 Degrees C Max
- Contact Material Nickel Plated Brass Center Contact
- Voltage Rating CAT I 500V, CAT III 150V
- Insulation Type Double