Zoro Select
Hanging Clamp, Holds 30" Sheets, PK6
Mfr # 5W271
Zoro # G2029492
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Aluminum
- Clamp Size 31 3/4 in
- Holds Sheets up to 30 in
- Includes Clear Plastic Label Holders and Black End Caps
Explore More Products
- ZORO SELECT Pivot Mobile Stand, Requires 12 Clamps, Sheet Capacity 1200 5W268
- ZORO SELECT Flat File Cabinet Base, Closed Base, Gray 2CLD6
- ZORO SELECT Hanging Clamp, Holds 36" Sheets, PK6 5W272
- ZORO SELECT Pivot Wall Rack, Requires 12 Clamps, Sheet Capacity 1200 5W269
- ZORO SELECT Flat File Cabinet Base, Open Base, Black 2CLE5
- ZORO SELECT Hanging Clamp, Holds 24" Sheets, PK6 5W270
- BLUM Plastic Rear Screw on Socket for 562/563 Slides- Sold per Pair 295.6400
- ONWARD 78 in Door Magnet, 2PK 47883V
- BLUM 350-550mm L3 Tip-on Blumotion Units & Triggers T60L7540 R+L
- BLUM Orgaline Spice Trays 2 Trays & 4 Mounting Tabs ZFZ.38G01 SET
- KESSEBOHMER LeMANS SOFT CLOSE RIGHT SWING, Pair 2346417930
- Zoro Select Cabinet Parts