Zoro Select
#6-18 x 1" Steel Self Drilling Screws, Indented Hex Washer Head Type, Slotted Drive Type, 10000 PK
- Zoro #: G9665548
- Mfr #: 0616ASW
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Head Type: Indented Hex Washer
- Material: Steel
- Thread Size: #6-18
- Finish: Zinc
- System of Measurement: Inch
- Drive Type: Slotted
- Size: 6-18X1
- Dia./Thread Size: #6-18
$437.00
Pk of 10000, $0.04/ea
Subtotal: $437.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #0616ASW Specifications
- Zoro #: G9665548
- Mfr #: 0616ASW
- Length: 1"
- Head Type: Indented Hex Washer
- Material: Steel
- Thread Size: #6-18
- Finish: Zinc
- System of Measurement: Inch
- Drive Type: Slotted
- Size: 6-18X1
- Dia./Thread Size: #6-18
- Drill Point Size: Type A
- Package Quantity: 10000
- Thread Style: Fully Threaded
- Country of Origin (subject to change): Taiwan, Province of China
Description
6-18X1 Slotted Indented Hex Washer Self Tapping Screw Type A Fully Threaded Zinc Bake
Reviews of Zoro Select #0616ASW
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT #6-18x5/16"SteelSelf Drilling Screws, Indented Hex WasherHead Type, SlottedDrive Type, 10000 PK 0605ASW
- ZORO SELECT #6-18 x 3/8" Steel Self Drilling Screws, Indented Hex Washer Head Type, Slotted Drive Type 0606ASW
- ZORO SELECT #6-18 x 2" Steel Self Drilling Screws, Indented Hex Washer Head Type, Slotted Drive Type, 3000 PK 0632ASW
- ZORO SELECT #12 x 1" Steel Self Drilling Screws, Hex Washer Head Type, Hex Drive Type, 100 PK U31702.021.0100
- ZORO SELECT 1/4"-14 x 2-1/2" Pan Head Type, 6 Lobe Drive Type, 800 PK 1440KTP
- ZORO SELECT #8-18 x 1-5/8" Steel Self Drilling Screws, Flat Head Type, Phillips with Wings & Nibs Drive Type 0826KPFRC
- ZORO SELECT HWH Self Drill Screw, Day-073-B02, PK50 AHSW050OY-050P1
- ZORO SELECT Washer, SAE, No. 10, PK100 TEKS0080075CZ-100P1
- ZORO SELECT Washer, SAE, No. 8, PK100 TEKS0060100CZ-100P1
- ZORO SELECT #10-12 x 1" 18-8 Stainless Steel Self Drilling Screws, Pan Head Type, Slotted Drive Type, 2000 PK 1016ASP188
- ZORO SELECT #10-32 x 1/2" Steel Self Drilling Screws, Indented Hex Head Type, Unslotted Drive Type, 7000 PK 11083H
- Zoro Select Self Drilling Screws