Zoro Select
#6-18 x 2" Steel Self Drilling Screws, Indented Hex Washer Head Type, Slotted Drive Type, 3000 PK
- Zoro #: G9665609
- Mfr #: 0632ASW
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Head Type: Indented Hex Washer
- Material: Steel
- Thread Size: #6-18
- Finish: Zinc
- System of Measurement: Inch
- Drive Type: Slotted
- Size: 6-18X2
- Dia./Thread Size: #6-18
$206.13
Pk of 3000, $0.07/ea
Subtotal: $206.13
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #0632ASW Specifications
- Zoro #: G9665609
- Mfr #: 0632ASW
- Length: 2"
- Head Type: Indented Hex Washer
- Material: Steel
- Thread Size: #6-18
- Finish: Zinc
- System of Measurement: Inch
- Drive Type: Slotted
- Size: 6-18X2
- Dia./Thread Size: #6-18
- Package Quantity: 3000
- Drill Point Size: Type A
- Thread Style: Fully Threaded
- Country of Origin (subject to change): Taiwan, Province of China
Description
6-18X2 Slotted Indented Hex Washer Self Tapping Screw Type A Fully Threaded Zinc Bake
Reviews of Zoro Select #0632ASW
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT #6-18x5/16"SteelSelf Drilling Screws, Indented Hex WasherHead Type, SlottedDrive Type, 10000 PK 0605ASW
- ZORO SELECT #6-18 x 3/8" Steel Self Drilling Screws, Indented Hex Washer Head Type, Slotted Drive Type 0606ASW
- ZORO SELECT #6-18 x 3/4" Steel Self Drilling Screws, Indented Hex Washer Head Type, Slotted Drive Type 0612ASW
- ZORO SELECT #8-18 x 2" Hex Washer Head Type, Unslotted Drive Type, 3000 PK 0832KW
- ZORO SELECT #10-16 x 3/4" 18-8 Stainless Steel Self Drilling Screws, Hex Washer - Serrated Head Type, 3000 PK 1012ABSWS188
- ZORO SELECT 5/16"-12 x 1 1/2" Indented Hex Washer Head Type, Slotted Drive Type, 600 PK 3124KSW
- ZORO SELECT HWH Self Drill Screw, Day-073-B02, PK50 AHSW050OY-050P1
- ZORO SELECT Washer, SAE, No. 10, PK100 TEKS0080075CZ-100P1
- ZORO SELECT Washer, SAE, No. 8, PK100 TEKS0060100CZ-100P1
- ZORO SELECT #8-18 x 4" Flat Head Type, Phillips Drive Type, 1000 PK 0864KPF
- ZORO SELECT #10-16 x 1-1/2" Pan Head Type, Phillips Drive Type, 4000 PK 1024HPPB
- Zoro Select Self Drilling Screws