Zoro Select

#6-18 x 3/8" Steel Self Drilling Screws, Indented Hex Washer Head Type, Slotted Drive Type

Zoro Select #6-18 x 3/8" Steel Self Drilling Screws,  Indented Hex Washer Head Type,  Slotted Drive Type 0606ASW
Hover or click to zoom Tap to zoom
Key Features
  • Head Type: Indented Hex Washer
  • Material: Steel
  • Finish: Zinc
  • System of Measurement: Inch
  • Drive Type: Slotted
  • Size: 6-18X3/8
  • Dia./Thread Size: #6-18
  • Package Quantity: 10000
See full product details
$173.23
pkg. of 10000 ($0.02/ea)

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #0606ASW Specifications

  • Length: 3/8"
  • Head Type: Indented Hex Washer
  • Material: Steel
  • Finish: Zinc
  • System of Measurement: Inch
  • Drive Type: Slotted
  • Size: 6-18X3/8
  • Dia./Thread Size: #6-18
  • Package Quantity: 10000
  • Drill Point Size: Type A
  • Thread Style: Fully Threaded
  • Country of Origin (subject to change): Taiwan, Province of China

Description

6-18X3/8 Slotted Indented Hex Washer Self Tapping Screw Type A Fully Threaded Zinc Bake

Reviews of Zoro Select #0606ASW

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.