Zoro Select

#6-18x5/16"SteelSelf Drilling Screws, Indented Hex WasherHead Type, SlottedDrive Type, 10000 PK

Zoro Select #6-18x5/16"SteelSelf Drilling Screws, Indented Hex WasherHead Type, SlottedDrive Type, 10000 PK 0605ASW
Hover or click to zoom Tap to zoom
  • Head Type: Indented Hex Washer
  • Material: Steel
  • Finish: Zinc
  • System of Measurement: Inch
  • Drive Type: Slotted
  • Size: 6-18X5/16
  • Dia./Thread Size: #6-18
  • Package Quantity: 10000
See full product details
$324.33
pkg. of 10000 ($0.03/ea)

Subtotal: $324.33

Zoro Select #0605ASW Specifications

  • Length: 5/16"
  • Head Type: Indented Hex Washer
  • Material: Steel
  • Finish: Zinc
  • System of Measurement: Inch
  • Drive Type: Slotted
  • Size: 6-18X5/16
  • Dia./Thread Size: #6-18
  • Package Quantity: 10000
  • Drill Point Size: Type A
  • Thread Style: Fully Threaded
  • Country of Origin (subject to change): Taiwan, Province of China

Description

6-18X5/16 Slotted Indented Hex Washer Self Tapping Screw Type A Fully Threaded Zinc Bake

Reviews of Zoro Select #0605ASW

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.