Zoro Select

#6-20 x 1-5/8" Pan Head Type, Phillips Drive Type, 5000 PK

Zoro Select #6-20 x 1-5/8" Pan Head Type,  Phillips Drive Type,  5000 PK 0626KPP
Hover or click to zoom Tap to zoom
  • Length: 1-5/8"
  • Head Type: Pan
  • Finish: Zinc Plated
  • System of Measurement: Inch
  • Drive Type: Phillips
  • Size: 6-20X1 5/8
  • Dia./Thread Size: #6-20
  • Package Quantity: 5000
See full product details
$289.96
pkg. of 5000 ($0.06/ea)

Subtotal: $289.96

Zoro Select #0626KPP Specifications

  • Length: 1-5/8"
  • Head Type: Pan
  • Finish: Zinc Plated
  • System of Measurement: Inch
  • Drive Type: Phillips
  • Size: 6-20X1 5/8
  • Dia./Thread Size: #6-20
  • Package Quantity: 5000
  • Item: Self Drilling Screws,6-20x1 5/8,Package Quantity 5000
  • Thread Style: Fully Threaded
  • Country of Origin (subject to change): Taiwan, Province of China

Description

6-20X1 5/8 Phillips Pan Full Thread Self Drilling Screw Zinc And Bake

Reviews of Zoro Select #0626KPP

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.