Zoro Select
Nylon Insert Lock Nut, #6-32, 316 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 50 PK
Mfr # U55730.013.0001
Zoro # G6162624
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material 316 Stainless Steel
- Material Grade/Class Not Graded
Explore More Products
- ZORO SELECT Serrated Lock Nut, 1/4"-28, Steel, Grade A, Zinc Plated, 9/64 in Ht, 100 PK 4CAN3
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-12, Steel, Grade 8, Yellow Zinc, 31/64 in Ht, 25 PK U12450.056.0001
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade C, Yellow Zinc, 53/64 in Ht, 190 PK B12920.075.0001
- ZORO SELECT External Tooth Lock Washer Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 1/8 in Ht, 100 PK KEPI0-80-100P
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, Steel, Grade 2, Zinc Plated, 1-1/8 in Ht, 5 PK U12601.087.0001
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-28, Steel, Grade C, Yellow Zinc, 7/32 in Ht, 100 PK SLFI80251-100P
- ZORO SELECT Self Clinching Lock Nut, #12-24, Steel, Zinc Plated, 6000 PK 12-2NCL
- ZORO SELECT Lock Nut, 3/8"-24, Nylon, Grade 8, Yellow Zinc, 0.335 in Ht, 600 PK 38NS8
- ZORO SELECT Serrated Lock Nut, 3/4"-10, Steel, Grade 8, Black Oxide, 120 PK B12470.075.0001
- MADISON MILL 1 1/4 IN LOCKNUT STEEL 284
- ZORO SELECT Lock Nut, 1/2"-13, Nylon, Grade 8, Yellow Zinc, 0.464 in Ht, 100 PK 50NS8
- Zoro Select Lock Nuts