Zoro Select

6-32 SERR. HEX FLANGE LOCKNUT ZINC AND BAKE

Hover or click to zoom Tap to zoom
Key Features
  • System of Measurement: Inch
  • Dia./Thread Size: #6-32
  • Nut Style: Hex Nut
  • Basic Material: Steel
  • Material Grade: Case Hardened
  • Fastener Finish: Zinc Baked
  • Item: Flange Nuts,6-32 SERR. HEx FLAN,PK5000
  • Fastener Thread Type: Coarse and Fine
See full product details
$202.00
Pk of 5000, $0.04/ea

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Zoro Select #06NR Specifications

  • System of Measurement: Inch
  • Dia./Thread Size: #6-32
  • Nut Style: Hex Nut
  • Basic Material: Steel
  • Material Grade: Case Hardened
  • Fastener Finish: Zinc Baked
  • Item: Flange Nuts,6-32 SERR. HEx FLAN,PK5000
  • Fastener Thread Type: Coarse and Fine
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Flange Nuts,6-32 SERR. HEx FLAN,PK5000, Package Quantity 5000

Reviews of Zoro Select #06NR

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.