Shop Alternate Products
This Product is Discontinued
Zoro Select
#6 Socket Head Cap Screw, Black Oxide Steel, 1 3/8 in Length, 3800 PK (Discontinued)
Mfr # B07000.013.0137
Zoro # G5624921
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size #6
- Screw Length 1 3/8 in
- Drive Type Hex
- Drive Size 7/64 in